This item is Discontinued.

3M Cubitron Hook-and-Loop Sanding Disc, Coated, 5"dia. 7100074886

Hook-and-Loop Sanding Disc, Coated, 5"dia. (Discontinued)

  • Mfr # 7100074886
  • Zoro # G4846112
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100074886
Zoro #
G4846112
UPC #
00051125870597
Country of Origin
United States

Dimensions

Disc Diameter
5"
Overall Diameter
5 in

Details

Vacuum Hole Design
5 Hole
Grade
Fine
Abrasive Material
Precision Shaped Ceramic
Grit
180+
Abrasive Type
Open Coat
Item
Hook-and-Loop Sanding Disc
Disc Backing Material
Paper
Abrasive Grade
Fine
Color
Purple
Backing Weight
C
Series
732U
Abrasive Grit
180
Backing Material
Paper
Number of Vacuum Holes
5
Vacuum Hole Pattern
5 Hole
Backing Material Type
Paper
Coating Coverage
Closed
Backing Material Weight
C
Abrasive Type - Grade - Grit
Coated - 180 / P180
Disc Grit
180
Backing Material & Wt
C Wt Paper

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Closed, Grade Fine, Grit 180, Overall Diameter 5 in, Series 732U, Number of Vacuum Holes 5, Color Purple

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.