3M Cubitron

Hook-and-Loop Sanding Disc, Coated, 5"dia.


product price: $3.59
/ea
Sold in multiples of 200 for $718.00

Delivery to commercial address only
Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disc Diameter 5 in
  • Vacuum Hole Design Non-Vacuum
  • Grade Coarse
  • Abrasive Material Ceramic
  • Grit 40
See all product information

Product Information

Dimensions

Disc Diameter 5 in
Overall Diameter 5 in

Details

Vacuum Hole Design Non-Vacuum
Grade Coarse
Abrasive Material Ceramic
Grit 40
Abrasive Type Coated
Abrasive Grit 40 / P40
Disc Backing Material Polyester
Backing Weight X
Series 947A
Item Hook-and-Loop Sanding Disc
Color Maroon
Abrasive Grade Coarse
Backing Material Cloth
Coating Coverage Open
Resistance Properties Heat
Number of Vacuum Holes Non-Vacuum

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight X, Coating Coverage Open, Grade Coarse, Grit 40, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes Non-Vacuum, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.