This item is Discontinued.

3M Cubitron Ii Cloth Belt 967F, 2 In X 72 In 24+ Zf-Weight 7010327730

Cubitron Ii Cloth Belt 967F, 2 In X 72 In 24+ Zf-Weight (Discontinued)

  • Mfr # 7010327730
  • Zoro # G204362079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7010327730
Zoro #
G204362079
UPC #
51111683309
Country of Origin
Unknown

Description

3M Cloth Belt 967F features high-performing 3M ceramic abrasive grain on a resilient polyester backing to give you outstanding durability and cutting efficiency in high pressure applications on carbon steel and tool steels.
  • Durable 3M Ceramic Abrasive Grain means fewer belt changes and more parts per belt
  • 3M ceramic grain offers outstanding cutting capability on carbon steel and tool steels, resulting in greater productivity
  • Heat-resistant grinding aid enables rough grinding of titanium and other heat-sensitive high nickel alloys
  • Heavyweight backing on coarse grades stands up to high pressure grinding applications

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.