This item is Discontinued.

3M Cubitron Ii Depressed Center Grinding Wheel, 64318, Quick Change, Type 27, 6 In X 1/4 In X 5/8"-11 7100103318

Cubitron Ii Depressed Center Grinding Wheel, 64318, Quick Change, Type 27, 6 In X 1/4 In X 5/8"-11 (Discontinued)

  • Mfr # 7100103318
  • Zoro # G204359727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100103318
Zoro #
G204359727
UPC #
76308643188
Country of Origin
United States

Description

3M Cubitron II Grinding Wheel is constructed of 3M precision-shaped ceramic grain to bring you an exceptionally fast-cutting and long-lasting rigid bonded wheel for heavy weld removal and other heavy-duty grinding applications. Our grinding wheel works well on almost all materials and is specially formulated for use on stainless steel, mild steel, and aerospace alloys.
  • Cubitron II cut-off wheels with precision-shaped grain are engineered to cut faster than competitive ceramic products, offering significant productivity gains
  • Triangular shaped ceramic grain wears evenly, runs cool, and optimizes mineral breakdown, for extra long life
  • Rigid, reinforced resin-bonded wheel slices through almost all materials including stainless steel, mild steel, and aerospace alloys
  • Wheel must have a maximum operating speed greater than or equal to the maximum speed of the power tool used
  • MUST BE USED WITH ANSI-APPROVED FLANGES FOR TYPE 1 CUT-OFF WHEELS AND A WHEEL GUARD THAT FITS THE SIZE OF THE CUT-OFF WHEEL

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.