Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

3M Cubitron Ii Fibre Disc 982C, 36+, 5 In X 7/8 In, Die 500P 7000000392

Cubitron Ii Fibre Disc 982C, 36+, 5 In X 7/8 In, Die 500P (Discontinued)

  • Mfr # 7000000392
  • Zoro # G104364821
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7000000392
Zoro #
G104364821
UPC #
51141274010
Country of Origin
United States

Description

3M Cubitron II Fibre Disc 982C slices through carbon steel with 3M Precision Shaped Grain and generates up to twice the cut-rate, durability, and life of other fiber discs—all with less grinding pressure. That means less operator fatigue, faster throughput, and more parts per disc when tackling high pressure grinding applications such as medium to heavy-duty stock removal.
  • 3M Precision Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Triangular shaped ceramic grain lasts up to two times longer than other ceramic abrasives—it wears evenly, runs cool, and optimizes mineral breakdown
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding and beveling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.