This item is Discontinued.

3M Cubitron Ii Flap Disc 967A, 40+, T27, 7 In X 7/8 In 7000148184

Cubitron Ii Flap Disc 967A, 40+, T27, 7 In X 7/8 In (Discontinued)

  • Mfr # 7000148184
  • Zoro # G204365124
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000148184
Zoro #
G204365124
UPC #
51141556116
Country of Origin
United States

Dimensions

Disc Dia.
7 in
Mounting Hole Size
7/8 in

Details

Abrasive Material
Ceramic
Grade
Coarse
Grit
40+
Series
967A
Item
Coated Flap Disc
Backing Material
Cloth
Abrasive Disc Type
Type 27
Max. RPM
8600 RPM
Backing Weight
Y-Weight
Color
Brown
Adhesive Type
Precision Shaped

Description

3M Cubitron II Flap Disc 967A is ideal for low to medium-high pressure applications on flat surfaces or outside edgework, especially in paint prep and stainless steel fabrication where final finish and gouge resistance are important.
  • 3M Precision Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Engineered to run cooler, reducing metal discoloration/oxidation and the chance of heat related stress cracks
  • Flaps grind and blend in a single step
  • Durable Y-weight poly-cotton backing delivers controlled, even wear for full use of the disc on low to medium-high pressure applications
  • A grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys like stainless steel, titanium, and nickel alloys

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.