This item is Discontinued.

3M Cubitron Ii Flap Disc 969F, 80+, T27, 7 In X 7/8 In 7100104890

Cubitron Ii Flap Disc 969F, 80+, T27, 7 In X 7/8 In (Discontinued)

  • Mfr # 7100104890
  • Zoro # G904360627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7100104890
Zoro #
G904360627
UPC #
76308643843
Country of Origin
Unknown

Description

High Quality Construction _x000D_
_x000D_
3M Cubitron ll Flap Disc 969F is best suited for metal grinding and finishing thanks to its unique design and fast cutting abrasive material. This disc features a grinding aid, which runs cooler, and helps prevent discoloration on metal surfaces. The semi-flexible, Y-weight, backing gives each flap excellent strength. These attributes make Cubitron ll Flap Disc 969F a good match for projects that require an equally durable and versatile abrasive disc. _x000D_
_x000D_
Flap Disc Design _x000D_
_x000D_
Coated abrasive flap discs are the ideal choice for moderate grinding, blending, beveling, scale removal, and finishing on a variety of metals. The abrasive flaps offer a long lasting supply of fresh abrasives in a load resistant design. Though designed for use with a right-angle grinder, the flap disc design allows for creative application to fit whatever job you might have. _x000D_
_x000D_
The Cubitron II Advantage _x000D_
_x000D_
3M Cubitron II abrasive products have raised the bar for high-performing abrasives. Engineers started with 3M Ceramic Abrasive Grain and used technology to electrostatically orient each triangular structure on the backing to form sharp peaks and maximize cutting potential. These peaks act like individual cutting tools that slice through metal, and contin(more...)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.