Hook-and-Loop Sanding Disc, 5" Dia, 6 Hole, Precision Shaped Ceramic, 120 Grit, Open Coat Type
Mfr # 7100113075
Zoro # G4817220
product price:Â $1.99
/ea
Sold in multiples of 1400 for $2,786.00
Key Features
Disc Diameter
5 in
Vacuum Hole Design
6 Hole
Abrasive Material
Precision Shaped Ceramic
Grit
120
Abrasive Type
Open Coat
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100113075
Zoro #
G4817220
UPC #
00076308457181
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Overall Diameter
5 in
Details
Item
Hook-and-Loop Sanding Disc
Vacuum Hole Design
6 Hole
Abrasive Material
Precision Shaped Ceramic
Grit
120
Abrasive Type
Open Coat
Grade
Medium
Series
947A
Disc Backing Material
Polyester
Abrasive Grade
Medium
Abrasive Grit
120 / P120
Color
Maroon
Backing Weight
X
Backing Material
Cotton/Polyester
Number of Vacuum Holes
5
Coating Coverage
Open
Resistance Properties
Heat
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Open, Grade Medium, Grit 120, Overall Diameter 5 in, Series 947A, Resistance Properties Heat, Number of Vacuum Holes 5, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.