Shop PEARL

Non-Woven Conditioning Disc 4-1/2 Medium Maroon Hook & Loop

  • Mfr # NW45ME

  • Zoro # G616479419


product price: 
$
4.59
/ea
Sold in multiples of 25 for $114.75

Key Features

Disc Diameter
4-1/2 in
Grade
Medium
Width
4.5205 in
Length
3.726 in
Height
4.5205 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NW45ME
Zoro #
G616479419
UPC #
662333799077
Country of Origin
Canada

Dimensions

Disc Diameter
4-1/2 in
Width
4.5205 in
Length
3.726 in
Height
4.5205 in

Details

Item
Conditioning Disc
Grade
Medium
Primary Material Application
Ferrous Metals, Stainless Steel, Titanium, Alloys, Mild Carbon Steel, Cast Iron, Brass, Bronze, Aluminum
Application
Surface Preparation, Rust Removal, Blending, Weld Discoloration, Mild Scale, Cleaning

Description

Hook & Loop Conditioning Discs are a high-performance, non-woven finishing abrasive that features a tight fiber web impregnated with specially processed aluminum oxide. These conditioning discs are tough, long lasting, and resistant to build up or loading.. Tight fiber web is impregnated with a specially processed aluminum oxide abrasive. Tough, long-lasting abrasive is resistant to loading or build up

Ratings & reviews