Shop 3M
See all product information
Create Account
Cubitron II Hookit File Sheet Dust Free 737U, 34492, 80+, 95 mm x 177 mm5, 25PK
- Mfr # 7100152689
- Zoro # G112339200
product price:Â
$
73.15
/pk of 25, $2.93/ea
Key Features
Grit
80+
Width
2-3/4 in
Length
16-1/2 in
Backing Weight
C
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100152689
- Zoro #
- G112339200
- UPC #
- -
- Country of Origin
- United States
- Grit
- 80+
- Backing Weight
- C
- Color
- Purple
- Product Form
- Sheet
- Attachment Type
- Hook & Loop
- Abrasive Material
- Precision Shaped Ceramic
- Application
- Sanding, Surface Preparation
Dimensions
- Width
- 2-3/4 in
- Length
- 16-1/2 in
Description
3M Cubitron II Clean Sanding Hookit sheet rolls cut faser, last longer, resists loading and leaves a consistent and smooth finish. Use for scuff sanding before painting. Use to remove runs, dust nibs and excess orange peel from topcoat finishes. Cuts faster than premium abrasives|Lasts up to twice as long|Delivers a finer, more uniform finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.