
Cloth Belt 984F, Coated, Ceramic, 80 Grit, Not Applicable, 984F, Red
Mfr # 7010514442
Zoro # G408413416
product price:Â $1,260.99
/pk 25, $50.44/ea
Sold in multiples of 2 for $2,521.98
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
984F
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010514442
Zoro #
G408413416
UPC #
00051119138474
Country of Origin
United States
Dimensions
Overall Length
132 in
Overall Width
4 in
Details
Item
Cloth Belt 984F
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
80
Series
984F
Color
Red
Backing Weight
YF
Backing Material
Cloth
Resistance Properties
Heat
Bond Type
Resin
Flexibility Type
Single
Coating Coverage
Closed
Description
Cloth Belt 984F, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 984F, Grade Not Applicable, Overall Length 132 in, Overall Width 4 in, Resistance Properties Heat, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Bond Type Resin, Color Red, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.