This item is Discontinued.

3M Cubitron Ll Cloth Belt 784F, 60+ Yf-Weight, 6 In X 48 In, Film-Lok, Single-Flex 7010362608

Cubitron Ll Cloth Belt 784F, 60+ Yf-Weight, 6 In X 48 In, Film-Lok, Single-Flex (Discontinued)

  • Mfr # 7010362608
  • Zoro # G004366253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7010362608
Zoro #
G004366253
UPC #
76308455583
Country of Origin
Unknown

Description

3M Cubitron II Cloth Belt 784F features 3M Precision Shaped Grain for longer life and a faster, more consistent cut than aluminum oxide belts. A precise mix of shaped ceramic and premium aluminum oxide delivers optimal cut in medium pressure grinding and blending applications. The belt also features a waterproof backing and grinding aid.
  • 3M Precision Shaped Grain blend provides up to 2x longer life than comparable aluminum oxide belts, which means a lower cost per part and less time lost to belt changeovers
  • Proprietary mineral blend provides consistent, faster results on medium pressure applications, increasing production rate
  • Moderately flexible backing provides conformability for grinding and blending both straight and contoured surfaces
  • For optimal durability and price value, YF weight polyester backing is used for Grades 36-80, while lighter XF weight polyester backing is used for Grades 120-180
  • Grinding aid cools abrasive processes on heat-sensitive alloys

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.