This item is Discontinued.

3M Cubitron Ll Cloth Belt 947A, 40+ X-Weight, 3/4 In X 18 In, Fabri-Lok, Single-Flex 7100033084

Cubitron Ll Cloth Belt 947A, 40+ X-Weight, 3/4 In X 18 In, Fabri-Lok, Single-Flex (Discontinued)

  • Mfr # 7100033084
  • Zoro # G604367896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100033084
Zoro #
G604367896
UPC #
51125867757
Country of Origin
Unknown

Description

Our 3M Cubitron II Abrasive Belt 947A built with 3M Precision-Shaped Grain cuts metal dramatically faster and cooler, and stays sharp longer than conventional ceramic belts. Its X-weight poly-cotton backing is flexible. This belt is optimized for low and medium pressure applications on stainless steel, mild steels, and aluminum.
  • 3M Precision-Shaped Grain slices through metals like a knife rather than gouging or plowing
  • Removes material faster, with less pressure
  • Includes a grinding aid for less grinding friction and cooler cutting
  • Cool cutting action lessens the risk of heat-related damage to workpiece
  • An X-weight poly-cotton backing is optimized for flexibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.