Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7100044456
Zoro #
G4762742
UPC #
00051125868327
Country of Origin
United States
Dimensions
Disc Diameter
6"
Overall Diameter
6 in
Description
PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grit 80, Overall Diameter 6 in, Product Type PSA Disc, Series 732U, Number of Vacuum Holes 6, Color Purple, Grade Coarse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.