This item is Discontinued.

3M Cubitron PSA Sanding Disc, Coated, 6" dia. 7100075210

PSA Sanding Disc, Coated, 6" dia. (Discontinued)

  • Mfr # 7100075210
  • Zoro # G4825760
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100075210
Zoro #
G4825760
UPC #
00051125870566
Country of Origin
United States

Dimensions

Disc Diameter
6"
Overall Diameter
6 in

Details

Item
Disc
Grit
180
Vacuum Hole Design
6 Hole
Abrasive Material
Precision Shaped Ceramic
Grade
Fine
Backing Material
Film
Series
775L
Abrasive Type
Coated
Abrasive Grit
180
Disc Backing Material
Film
Abrasive Grade
Fine
Backing Weight
3 mil
Color
Purple
Back Mounting Type
Hook and Loop
Resistance Properties
Tear
Backing Material Weight
3 mil
Disc Grit
180
Abrasive Type - Grade - Grit
Coated - 180 / P180
Backing Material Type
Film
Vacuum Hole Pattern
6 Hole
Backing Material & Wt
3 mil Wt Film
Product Type
PSA Disc
Number of Vacuum Holes
6
Coating Coverage
Open

Description

PSA Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grit 180, Overall Diameter 6 in, Product Type PSA Disc, Series 775L, Resistance Properties Tear, Number of Vacuum Holes 6, Color Purple, Grade Fine

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.