This item is Discontinued.

3M Cubitron Quick Change Disc, 2 in., Medium, 80 7100050291

Quick Change Disc, 2 in., Medium, 80 (Discontinued)

  • Mfr # 7100050291
  • Zoro # G9991947
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7100050291
Zoro #
G9991947
UPC #
00051125868914
Country of Origin
United States

Dimensions

Disc Dia.
2"
Disc Diameter
2 in
Overall Diameter
2 in

Details

Item
Quick Change Disc
Attaching System
TR
Grit
80
Grade
Medium
Abrasive Material
Precision Shaped Ceramic
Abrasive Type
Coated
Max RPM
25,000 rpm
Series
987C
Backing Material
Fiber
Max. RPM
25,000 RPM
Disc Attachment System
TR Roll-On/Off
Color
Orange
Abrasive Grit
80
Attachment Type
Roll-On/Off
Disc Backing Material
Fiber
Disc Attachment Type
Type 3
Abrasive Grade
Coarse
Backing Material Type
Fiber
Coating Coverage
Closed
Quick Change System
TR
Backing Material & Wt
Fiber
Maximum Operating Speed
25,000 RPM
Resistance Properties
Tear
Abrasive Type - Grade - Grit
Coated
Quick-Change System
TR
Disc Grit
Assorted

Description

Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Not Applicable, Coating Coverage Closed, Grade Not Applicable, Grit Assorted, Overall Diameter 2 in, Quick Change System TR, Series 987C, Maximum Operating Speed 25,000 RPM, Resistance Properties Tear, Color Orange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.