Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7010327554
Zoro #
G4808288
UPC #
00051125871853
Country of Origin
United States
Dimensions
Overall Diameter
3 in
Disc Diameter
3 in
Disc Dia.
3"
Description
Quick-Change Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cotton/Polyester, Backing Weight X, Coating Coverage Closed, Grade Coarse, Grit 120, 40, 60, 80, Overall Diameter 3 in, Quick Change System TR, Series 947A, Maximum Operating Speed 20,000 RPM, Resistance Properties Water, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.