Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, 3 in W, 132 in L, Coated, Ceramic, 150 Grit, 723D, Maroon
- Mfr # 7010308698
- Zoro # G4421641
product price:Â
$
15.79
/ea
Sold in multiples of 25 for
$394.75
Key Features
Abrasive Type
Coated
Width
3 in
Length
132 in
Grit
150
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7010308698
- Zoro #
- G4421641
- UPC #
- 00076308455460
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Grit
- 150
- Abrasive Material
- Ceramic
- Series
- 723D
- Color
- Maroon
- Backing Weight
- J
- Backing Material
- Cloth
- Belt Joint Type
- Butt Joint
- Flexibility Type
- Full
- Bond Type
- Resin
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Coating Coverage
- Open
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Wire Color
- Maroon
Dimensions
- Width
- 3 in
- Length
- 132 in
- Overall Width
- 3 in
- Overall Length
- 132 in
- Wire Rope Length
- 132 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 150, Series 723D, Grade Not Applicable, Overall Length 132 in, Overall Width 3 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight J, Flexibility Type Full, Belt Joint Type Butt Joint, Bond Type Resin, Color Maroon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.