Sanding Belt, 3/4 in W, 18 in L, Coated, Ceramic, 40 Grit, Not Applicable, 947A, Maroon

  • Mfr # 60440295750

  • Zoro # G4577898


product price:  $3.35
/ea
Sold in multiples of 200 for $670.00

Key Features

Abrasive Type
Coated
Width
3/4 in
Length
18 in
Grit
40
Abrasive Material
Ceramic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60440295750
Zoro #
G4577898
UPC #
051125867757
Country of Origin
United States

Dimensions

Width
3/4 in
Length
18 in
Overall Width
3/4 in
Overall Length
18 in

Details

Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Abrasive Material
Ceramic
Series
947A
Color
Maroon
Backing Weight
X
Backing Material
Cotton/Polyester
Flexibility Type
Single
Belt Joint Type
Butt Joint
Coating Coverage
Closed

Description

Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series 947A, Grade Not Applicable, Overall Length 18 in, Overall Width 3/4 in, Backing Material Cotton/Polyester, Backing Weight X, Flexibility Type Single, Belt Joint Type Butt Joint, Color Maroon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.