Shop 3M CUBITRON
See all product information
Create Account
Sanding Belt, Coated, Ceramic, 150 Grit, 970DZ, Purple
- Mfr # 970DZ
- Zoro # G705375608
product price:Â
$
1,688.99
/pk of 5, $337.80/ea
Free Shipping & Returns
Key Features
Abrasive Type
Coated
Abrasive Material
Ceramic
Grit
150
Series
970DZ
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 970DZ
- Zoro #
- G705375608
- UPC #
- 00638060894552
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Grit
- 150
- Series
- 970DZ
- Color
- Purple
- Backing Weight
- Y
- Backing Material
- Cloth
- Flexibility Type
- Single
- Belt Joint Type
- Butt Joint
- Coating Coverage
- Open
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Wire Color
- Purple
Dimensions
- Overall Length
- 103 in
- Overall Width
- 52 in
- Wire Rope Length
- 103 in
- Length
- 103 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Open, Grit 150, Series 970DZ, Grade Not Applicable, Overall Length 103 in, Overall Width 52 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight Y, Flexibility Type Single, Belt Joint Type Butt Joint, Color Purple, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.