Zoro Homepage

Sanding Discs, Ceramic, 500 Grit, Coated Type, 732U

  • Mfr # 7100335441

  • Zoro # G516464805


product price: $76.95
/pk 50, $1.54/ea
Sold in multiples of 5 for $384.75
Free Shipping & Returns

Key Features

Number of Vacuum Holes
288
Color
Purple
Backing Weight
C
Overall Diameter
6 in
Grade
Extra Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100335441
Zoro #
G516464805
UPC #
00068060670045
Country of Origin
United States

Dimensions

Overall Diameter
6 in

Details

Number of Vacuum Holes
288
Color
Purple
Item
Sanding Discs
Backing Weight
C
Grade
Extra Fine
Grit
500
Backing Material
Paper
Coating Coverage
Open
Abrasive Material
Ceramic
Resistance Properties
Dust
Series
732U
Abrasive Type
Coated

Description

Sanding Discs, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight C, Coating Coverage Open, Grade Extra Fine, Grit 500, Overall Diameter 6 in, Series 732U, Resistance Properties Dust, Number of Vacuum Holes 288, Color Purple, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.