TYPE 27 GRINDING WHEEL, 7 IN DIA WHEEL X .25 THK WHEEL, 7/8 IN CENTER

  • Mfr # 7100094062

  • Zoro # G122802794


product price:  $21.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7100094062
Zoro #
G122802794
UPC #
00076308643157
Country of Origin
United States

Description

3M CUBITRON II GRINDING WHEEL IS CONSTRUCTED OF 3M PRECISION SHAPED CERAMIC GRAIN TO BRING YOU AN EXCEPTIONALLY FAST CUTTING AND LONG LASTING RIGID BONDED WHEEL FOR HEAVY WELD REMOVAL AND OTHER HEAVY DUTY GRINDING APPLICATIONS. OUR GRINDING WHEEL WORKS WELL ON ALMOST ALL MATERIALS AND IS SPECIALLY FORMULATED FOR USE ON STAINLESS STEEL, MILD STEEL AND AEROSPACE ALLOYS. WE MADE OUR 3M CUBITRON II GRINDING WHEEL TO PERFORM AT A LEVEL THAT SURPASSES COMPETITIVE WHEELS IN BOTH CUT AND LIFE TO DELIVER SIGNIFICANT GAINS IN PRODUCTIVITY. EXPERIENCE THE POWER OF 3M PRECISION SHAPED GRAIN TO PROVIDE A COOL, EXTRA SHARP, QUICK CUT LONG AFTER OTHER WHEELS ARE CONSUMED. A GRINDING WHEEL IS RIGID RESIN BONDED WHEEL THAT IS APPROXIMATELY .25 THK AND IS USEFUL FOR REMOVING WELDS FROM INTERNAL ANGLES. FIBER DISCS, ON THE OTHER HAND TYPICALLY WORK BEST FOR GRINDING WELDS ON FLAT SURFACES. A GRINDING WHEEL MUST BE RUN ON A RIGHT ANGLE GRINDER WITH A WHEEL GUARD THAT IS DESIGNED SPECIFICALLY FOR THE SIZE OF WHEEL USED. TYPE 27 WHEELS HAVE A DEPRESSED CENTER TO ALLOW GRINDING AT ANY ANGLE WITHOUT DAMAGING THE SURROUNDING SURFACE WITH THE ATTACHMENT. THE GRINDING WHEEL MUST HAVE A MAXIMUM OPERATING SPEED GREATER THAN OR EQUAL TO THE MAXIMUM SPEED OF THE GRINDER USED. 3M CUBITRON II PRODUCTS HAVE RAISED THE BAR FOR HIGH PERFORMING ABRASIVES. OUR TEAM OF 3M ENGINEERS STARTED WITH 3M CERAMIC ABRASIVE GRAIN AND USED PROPRIETARY PRECISION SHAPED GRAIN TECHNOLOGY TO MAXIMIZE CUTTING POTENTIAL. PRECISION SHAPED GRAIN CONTINUALLY FRACTURES INTO SUPER SHARP POINTS AND EDGES THAT SLICE CLEANLY THROUGH METAL LIKE A KNIFE RATHER THAN PLOWING AS TRADITIONAL ABRASIVES DO, ENSURING EXTENDED HIGH PERFORMANCE IN HEAVY DUTY PRODUCTION APPLICATIONS. THE GRAINS WEAR EVENLY AND PROVIDE EXTRA LONG LIFE AND CONSISTENCY WITH LESS GRINDING PRESSURE. WE ARE PROUD TO SAY THAT CUBITRON II PRODUCTS OUT CUT AND OUTLAST COMPETITIVE CERAMIC ABRASIVES, MAXIMIZING PRODUCTIVITY AND MINIMIZING OPERATOR FATIGUE.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products