This item is Discontinued.

3M Cuno Cartridge, Filter Hf95-C L 56273-02

Cartridge, Filter Hf95-C L (Discontinued)

  • Mfr # 56273-02
  • Zoro # G302228154
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56273-02
Zoro #
G302228154
UPC #
-
Country of Origin
United States

Description

High-Flow Water Filtration Cartridge By 3M® 5 Micron;Color: White;Flow Rate: 2.5 Gpm, 9.5 Lpm;Instructions Included: Yes;Length: 21", 533 Mm;Material(S): Plastic;Note: 5 Micron;Nsf Certified: Yes;Outside Diameter: 1/8", 3 Mm;Sold In Quantity: 1;Temp Range: 4-38 C, 40 To 100 F;Weight: 4.829 Lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.