Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Off Wheel Tool 20233, 3 in 1 hp 25,000 PRM, 1/pk

  • Mfr # 20233

  • Zoro # G5139071


product price: $456.99
/ea
Free Shipping & Returns

Key Features

Overall Diameter
3 in
Diameter
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20233
Zoro #
G5139071
UPC #
00051141202334
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Diameter
3"

Details

Item
Cut-Off Wheel Tool 20233,3 in 1 hp 25,0

Description

Cut-Off Wheel Tool 20233,3 in 1 hp 25,0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.