This item is Discontinued.

3M Cut-Off Wheel Tool Extended 28407, 4in 3/8-24 EXT 1 hp, 1/pk 28407

Cut-Off Wheel Tool Extended 28407, 4in 3/8-24 EXT 1 hp, 1/pk (Discontinued)

  • Mfr # 28407
  • Zoro # G5139099
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
28407
Zoro #
G5139099
UPC #
00051141284071
Country of Origin
United States

Dimensions

Diameter
4"

Details

Item
Cut-Off Wheel Tool Extended 28407,4in 3

Description

Cut-Off Wheel Tool Extended 28407,4in 3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.