Cylinder, Steel

  • Mfr # 06601
  • Zoro # G122808260
product price: 
$
129.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 63/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
06601
Zoro #
G122808260
UPC #
00051115066016
Country of Origin
United States
Item
Cylinder

Dimensions

Overall Width
3 63/64 in

Description

Cylinder, Product Type Cylinder, Compatible Manufacturer Model Number 20237, 28408, Compatible Grainger Part Number 403YY6, Grit Not Applicable, Includes Not Applicable, Material Steel, Number of Pieces Not Applicable, Overall Diameter Not Applicable, Overall Length 11 1/64 in, Overall Width 3 63/64 in, Vacuum Hose Diameter Not Applicable

Ratings & reviews