Adjustable Offset Upper Mast, 450 Cap Lbs
- Mfr # 8518001
- Zoro # G105260498
product price:Â
$
6,535.99
/ea
Free Shipping & Returns
Key Features
Color
Silver, Green
For Use With
Lower Extensions
Weight Capacity
450 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8518001
- Zoro #
- G105260498
- UPC #
- 840779004133
- Country of Origin
- United States
- Color
- Silver, Green
- For Use With
- Lower Extensions
- Weight Capacity
- 450 lb
Description
3M dbi-sala 8518001 adjustable offset upper mast, 450 cap lbs8518001 variable offset davits are designed for use where multiple offset masts are required. The variable offset masts may be equipped with front mounted and/or back mounted winches or srls and feature an anchor point rated up to 5,000 lbs. 22kn depending on pin position. For applications with overhead clearance restrictions, the adjustable height of the variable offset masts can eliminate the need for custom length masts and mast extensions. Quick connect/release pins allow for fast and easy set-up, dismantle and transport. When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Dbi-sala has an extensive line of rescue and retrieval systems with decades of proven field service. Safety engineers and site directors trust dbi-sala for the type of high quality, rugged systems that will ensure top performance when it is needed the most. Adjustable offset upper davit mast integrated 5,000 lb. 22 kn mast anchorage point fall arrest rated in all davit offset mast positions combine with 1 or 2 lower mast extensions telescoping reach of 11-1/2 in. To 27-1/2 in. 29.2 to 69.8 cm integral secondary fall arrest anchorage point built-in primary and secondary pulleys adjustable vertical height of 83.8 to 109.2cm detent and knob style adjustment lightweight, corrosion resistant aluminum construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.