Trigger X Adjustable Positioning Lanyard, 8 ft. Length, Carabiner, Aluminum, 1 Leg(s)

  • Mfr # 1234086

  • Zoro # G1623621


product price:  $364.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1234086
Zoro #
G1623621
UPC #
00840779162246
Country of Origin
United States

Dimensions

Length
8 ft.
Strap Width
1/2"
Adjustable Length
Yes
Minimum Length
5 ft
Length Range
5 ft to 8 ft

Details

Item
Adjustable Positioning Lanyard
Weight Capacity
310 lb.
Color
Blue
Standards
ANSI Z359.3, OSHA 1910.269, 1926.502, 1926.954
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Number of Legs
1
Series
Trigger X
Anchorage End Connection
Snap Hook
Hardware Material
Aluminum
Harness Hook Gate Opening
3/4"
Tensile Strength
5000 lb.
For Use With
Mfr. No. 2108403, 1112580, 1112581, 1112582, 1112583, 1113190, 1113191, 1113192, 1113193, 1118650, 1118651, 1118652, 1118657
Locking Harness Connection Hook Type
Snap Hook
Locking Anchorage Connection Hook Type
Snap Hook
Anchorage Hook Gate Opening
3/4"
Visual Load Indicator
No
Anchorage End Connection Type
Snap Hook
Features
Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant
Anchorage End Connection Material
Aluminum
RFID Equipped
Yes
Lanyard Type
Adjustable
Lifeline Material
Nylon

Description

Positioning Lanyard, Adjustable Length Yes, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lanyard Material Nylon, Minimum Length 5 ft, Weight Capacity 310 lb, Color Blue, Length 8 ft, Features Aramid Fiber Rope with Wear Indicating Red Core is Designed to be Abrasion Resistant, Hardware Material Aluminum, Lanyard Type Adjustable, RFID Equipped Yes, Series Trigger X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.