Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8515162
Zoro #
G3299086
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Length
8 in
Width
8 in
Details
Item
Deck Mount Sleeve,Yellow
Color
Yellow
Confined Space Item
Davit System
For Use With
Davit Arms
Weight Capacity
450 lb
Includes
Mounting Hardware, Plastic Cap Sleeve
Finish
Zinc Plated
Features
Allows passage of traffic and eliminates trip hazards when not in use
Compatible Component
Lower Mast Extension
Base Features
Flush
Base Installation
Fixed
Confined Space Component
Base
Base Mount Style
Flush Mount
Includes Mounting Hardware
Yes
Base Material
Steel
For Use On
Concrete, Steel
Series
Advanced
Material
Steel
Description
Deck Mount Sleeve,Yellow, Height 10 in, Width 8 in, Length 8 in, Color Yellow, Mounting Location Floor, For Use With Davit Arms, Tensile Strength Not Applicable, Compatible Component Lower Mast Extension, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Mounting Type Slip-In, Includes Mounting Hardware, Plastic Cap Sleeve, Base Features Flush, Base Installation Fixed, Base Material Steel, Base Mount Style Flush Mount, For Use On Concrete, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.