3M Dbi-Sala

Advanced Portable Fall Arrest Post


product price: $4,541.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Green
  • Material Aluminum
  • Finish Powder Coated, Zinc Plated
  • Height 30 1/2 to 54 1/2 in
  • Max. Working Load 310 lb
See all product information

Product Information

Dimensions

Height 30 1/2 to 54 1/2 in
Safe Working Radius 72 in

Details

Item Post Anchor
Color Green
Material Aluminum
Finish Powder Coated, Zinc Plated
Max. Working Load 310 lb
For Use With Full Body Harness, Lanyard, SRL
Weight Capacity 310 lb
Standards OSHA, ANSI Z359.1
Mounting Holes 4
Anchorage Point Rating 5400 lb
Anchor Installation Reusable
Base Material Aluminum
Anchor Material Aluminum
Series Advanced
Brand and Series 3M DBI-SALA Advanced
Includes Mounting Hardware Yes
Arm Offset Range 32 1/2 in to 36 1/2 in
D-Ring Material Carbon Steel
Post Anchor Component Fall Arrest Post
Workers per System 3
Attachment Point Swivel D-Ring
Includes D-Ring Tie-Off Yes
Arm Offset (Minimum) 32 1/2 in
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Arm Offset (Maximum) 3 ft

Description

Post Anchor, Attachment Point Swivel D-Ring, For Use With Full Body Harness, Lanyard, SRL, Workers per System 3, For Surface Material Not Applicable, Overall Height 4 3/4 ft, Weight Capacity 310 lb, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, Anchor Installation Reusable, Includes D-Ring Tie-Off Yes, Arm Offset (Maximum) 3 ft, Arm Offset (Minimum) 32 1/2 in, Anchor Material Aluminum, Base Material Aluminum, Color Green, D-Ring Material Carbon Steel, Includes Mounting Hardware Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.