3M Dbi-Sala

Arc Flash Full Body Harness, L, Nomex(R)/Kevlar(R)


product price: $728.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, ASTM F887,
  • Harness Sizing L
  • Webbing Material Kevlar(R)/Nomex(R)
  • Weight Capacity 420 lb
  • Series ExoFit NEX(TM)
See all product information

Product Information

Dimensions

Color and Size Black - L

Details

Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.3, ANSI Z359.4, ASTM F887,
Harness Sizing L
Item Full Body Harness
Webbing Material Kevlar(R)/Nomex(R)
Weight Capacity 420 lb
Series ExoFit NEX(TM)
Features Arc Flash Rated, Built-in Lanyard, Built-in Reflective Materials, Impact Indicator, Integrated Flame Resistant Trauma Straps, Leather insulators Fiber Webbing Belt Loops, Protected Labels, PVC Coated Aluminum Front D-Ring, PVC Coated Side D-Rings, Stand-up PVC Coated Aluminum Back D-Ring
Harness D-Ring Material Aluminum
Chest Strap Buckles Quick-Connect
Hardware Material Steel
Harness Application Climbing, Positioning
Leg Strap Buckles Quick-Connect
D-Ring Locations Back, Chest, Hips
Includes Padding Yes
RFID Equipped Yes
Webbing Coating Uncoated
Padding Location Back, Leg, Shoulder
Torso Adjustment Cam
Harness Color Black
With Belt No
Harness Style Vest
Industry Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met ANSI A10.32, ANSI Z359.1
Specialty Working Conditions Arc Flash
OSHA Standards Met OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.