3M Dbi-Sala

Arc Flash Full Body Harness, M, Nomex(R)/Kevlar(R)


product price: $704.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Leg Strap Buckles Quick-Connect
  • Harness Application General Industry
  • Chest Strap Buckles Quick-Connect
  • Shoulder Strap Buckles None
  • Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1103086
  • Zoro # G4360133
  • UPC #
    00840779012237
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Black - M

Details

Leg Strap Buckles Quick-Connect
Harness Application General Industry
Chest Strap Buckles Quick-Connect
Shoulder Strap Buckles None
Includes Leather Insulators, Integrated Arc Flash Rated Suspension Trauma Straps, Comfort Padding and Reflective Material on Leg, Chest and Shoulders
Adjustable Yes
Harness Sizing M
Item Full Body Harness
Tensile Strength 7000 lb.
Front D-Ring No
Standards ANSI A10.32, ANSI Z359.1, ANSI Z359.4, ASTM F887, OSHA 1910.66, OSHA 1926.502
Back D-Ring Yes
Webbing Material Kevlar(R)/Nomex(R)
Hardware Material PVC Coated Aluminum
Subpelvic Strap Yes
Side D-Rings No
Series ExoFit NEX(TM)
Weight Capacity 420 lb
Harness D-Ring Material PVC Coated Aluminum
Features Arc Flash Rated Impact Indicator, Built-in Lanyard, Built-in Reflective Materials, Integrated Flame Resistant Trauma Straps, Protected Labels
RFID Equipped Yes
Harness Style Vest
Includes Padding Yes
D-Ring Locations Back
With Belt No
Harness Color Black
Webbing Coating Uncoated
Padding Location Back, Leg, Shoulder
Torso Adjustment Cam
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Specialty Working Conditions Arc Flash
Industry Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material PVC Coated Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application General Industry, D-Ring Locations Back, RFID Equipped Yes, Industry Utilities, ASTM Standards Met ASTM F887

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.