ExoFit XP Arc Flash Full Body Harness, 2XL, 310 lb., Back D-Ring
Mfr # 1110894
Zoro # G1263020
product price: $824.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1110894
Zoro #
G1263020
UPC #
840779032822
Country of Origin
United States
Details
Item
Arc Flash Full Body Harness
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
310 lb.
D-Ring Locations
Back
Harness Application
Arc Flash
Leg Strap Buckles
Pass-Thru
Standards
ANSI Z359.1,ASTM F887,OSHA 1910.66,OSHA 1926.502
Webbing Material
Nomex(R)/Kevlar(R)
Series
ExoFitâ„¢ XP
Includes Padding
Yes
Harness Buckle Material
PVC Coated Steel
Harness Color
Black
Padding Location
Shoulder/Back and Leg
With Belt
No
Description
Harn Pt 1D Xxl Afk Ch Xp, Specialty Working Conditions Not Applicable, Harness Sizing 2XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.