Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1110774
Zoro #
G0616607
UPC #
840779032594
Country of Origin
United States
Dimensions
Color and Size
Yellow - S
Details
Item
Arc Flash Harness
Harness Sizing
S
Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Webbing Material
Nylon
Series
Delta(TM)
Includes Padding
Yes
Features
Arc Flash Rated
Harness D-Ring Material
Nylon
Hardware Material
Steel
RFID Equipped
Yes
Webbing Coating
Uncoated
With Belt
Yes
Padding Location
Waist
Harness Color
Yellow
Torso Adjustment
Mating
Specialty Working Conditions
Hot Work
Safety Features
Belt
Description
Full Body Harness for Hot Work, Harness Style Vest, Specialty Working Conditions Hot Work, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Yellow, Harness D-Ring Material Nylon, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Waist, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Features Arc Flash Rated, Hardware Material Steel, Series Delta(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.