Arc Flash Rated Shock-Absorbing Lanyard, 310 lb Weight Capacity (Discontinued)
- Mfr # 1244612
- Zoro # G1269436
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1244612
Zoro #
G1269436
UPC #
840779046324
Country of Origin
United States
Dimensions
Max. Working Length
6 ft
Harness Connection Gate Opening Size
3/4 in
Adjustable Length
No
Maximum Working Length
6 ft
Details
Item
Arc Flash Rated Shock-Absorbing Lanyard
Series
ShockWave(TM)2
Weight Capacity
310 lb
Standards
ASTM F887-2005, OSHA 1926.502
Color
Black
Hardware Material
Steel
Number of Legs
1
Visual Load Indicator
Yes
Harness End Connection
Snap Hook
Anchorage End Connection Type
Snap Hook
Anchorage End Connection
Steel Snap Hook
Includes Rescue Ring
No
Anchorage End Connection Material
Steel
Shock Absorbing Type
Tubular Webbing
Harness End Connection Material
Steel
RFID Equipped
Yes
Shock-Absorbing Lanyard Material
Kevlar/Nomex
Number of Rescue Rings
0
OSHA Standards Met
OSHA 1926.502
Description
Arc Flash Rated Shock-Absorbing Lanyard, Color Black, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Kevlar/Nomex, Shock Absorbing Type Tubular Webbing, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length No, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, ASTM Standards Met ASTM F887-2005
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.