3M Dbi-Sala

Arc Flash Rescue Full Body Harness, L, Nylon


product price: $586.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Webbing Material Nylon
  • Chest Strap Buckles None
  • Series ExoFit(TM) XP
  • Hardware Material Forged Zinc Plated Steel
  • Harness Application Arc Flash, Rescue
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1110841
  • Zoro # G4747994
  • UPC #
    00648250165133
  • Country of Origin United States
  • Category Harnesses

Details

Harness Sizing L
Webbing Material Nylon
Chest Strap Buckles None
Series ExoFit(TM) XP
Hardware Material Forged Zinc Plated Steel
Harness Application Arc Flash, Rescue
Back D-Ring No
Shoulder Strap Buckles None
Standards OSHA 1910.140, OSHA 1926.502, ANSI Z359.11-2014
Weight Capacity 420 lb.
Leg Strap Buckles Quick-Connect
Front D-Ring Yes
Tensile Strength 7000 lb.
Subpelvic Strap No
Includes Removable Back and Legs Nomex(R)/Kevlar(R) PaddIng, Leather Insulators Behind Hardware, Back Web Loop
Stretchable No
Side D-Rings No
Item Arc Flash Rescue Full Body Harness
Harness Buckle Material Zinc Plated Steel
Harness Style Vest
Includes Padding Yes
D-Ring Locations Back
Harness Color Blue/Gray
With Belt No
Padding Location Shoulder/Back and Leg

Description

Full Body Harness, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Sizing L, Leg Strap Buckles Quick-Connect, Weight Capacity 420 lb, Harness Application Arc Flash, Hardware Material Steel, Series ExoFit(TM) XP, Webbing Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.