Body Belt, 2 D-Rings, Hips Location, Stainless Steel, Includes Padding: Yes , XL
Mfr # 1000025
Zoro # G1227110
product price:Â $158.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1000025
Zoro #
G1227110
UPC #
840779004393
Country of Origin
United States
Dimensions
Size
XL
Maximum Waist Size
52 in
Fits Waist Sizes
44 to 52
Minimum Waist Size
44 in
Details
Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Polyester
Includes Padding
Yes
Buckle Type
Tongue
Standards
OSHA 1910.66, OSHA 1926.502
Features
44" to 52" Waist Size
Weight Capacity
310 lb
Webbing Coating
Uncoated
Series
Delta
Brand and Series
3M DBI-SALA Delta(TM)
RFID Equipped
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size XL, Webbing Material Polyester, Maximum Waist Size 52 in, Hardware Material Stainless Steel, Minimum Waist Size 44 in, Buckle Type Tongue, OSHA Standards Met OSHA 1910.66, OSHA 1926.502, RFID Equipped No, Series Delta, Webbing Coating Uncoated, Weight Capacity 310 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.