Bosun Chair with Belt, L
Mfr # 1001134
Zoro # G1227180
product price: $298.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
Webbing Coating
Uncoated
Seat Width
24 in
Seat Material
Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1001134
Zoro #
G1227180
UPC #
840779004430
Country of Origin
United States
Dimensions
Seat Width
24 in
Seat Depth
12 in
Body Belt Size
L
Details
Item
Bosun Chair
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
310 lb
Webbing Coating
Uncoated
Seat Material
Plywood
D-Ring Material
Steel
With Belt
Yes
Webbing Materials
Polyester
Seat Padding
No
Description
Bosun Chair, Body Belt Size L, Weight Capacity 310 lb, D-Ring Material Steel, Seat Depth 12 in, Seat Material Plywood, Seat Padding No, Seat Width 24 in, With Belt Yes, Standards OSHA 1910.66, OSHA 1926.502, Webbing Coating Uncoated, Webbing Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.