3M Dbi-Sala
Cable Vertical Safety System, 50 ft, 620 lb Weight Capacity, Silver
Mfr # 6118050
Zoro # G6577720
original price:
$818.19
8% off
Free Shipping & Returns
$750.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Weight Capacity 620 lb
- Series Lad-Saf
- Color Silver
- Tensile Strength 15,400 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUEL STICKERS Used Oil Stickers, Waste Oil Label for Storage Tank, Drum and More, Hvy-Dty, 6''x2'', 24PK (Z-262UOL-24PK)
- HONEYWELL Cut-Resistant Gloves, XXL, 13 Gauge, A2, PR (22-7513B/11XXL)
- SANITA PROFESSIONAL Cabrio Women's Closed Back Clog in Black, Size 5.5-6, PR (457806W-002-37)
- LIGHTHOUSE Glove Box Holder, Wire, Double (BHDH004040)
- 3M DBI-SALA Swaged Cable, 35 ft, 620 lb Weight Capacity, Silver (6104035)
- 3M DBI-SALA Cable Sleeve, 7 in, 310 lb Weight Capacity, Silver (6160030)
- 3M DBI-SALA Swaged Cable, 30 ft, 620 lb Weight Capacity, Silver (6104030)
- 3M DBI-SALA Safety Cable Guide, 6 9/10 in, 310 lb Weight Capacity (6100400)
- 3M DBI-SALA Cable Vertical Safety System, 70 ft, 620 lb Weight Capacity, Silver (6118070)
- 3M DBI-SALA Lanyard Keeper, 1-3/4", 5 lb. Weight Capacity, Black (9513227)
- FALLTECH Ladder Safety, Fixed Ladder Lifeline (6161012)
- 3M Dbi-Sala Fall Protection