Shop All Carabiners
3M Dbi-Sala
Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow
Mfr # 2000112
Zoro # G0480420
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Saflok
- Color Yellow
- Length 4 5/16 in
- Material Steel
- Lock Type Twist-Lock
Product Information
- Brand 3M Dbi-Sala
- MFR # 2000112
- Zoro # G0480420
- UPC # 00648250161777
- Country of Origin Taiwan, Province of China
- Category Carabiners
Dimensions
Length | 4 5/16 in |
Width | 4 1/4 in |
Size | 4.33 x 2.66 x 0.75in |
Inside Length | 3/4 in |
Overall Length | 4 1/4 in |
Overall Width | 4 1/4 in |
Details
Description
Carabiner, Captive Eye or Pin No, Color Gold, Lock Type Double-Action Twist Lock, Gate Opening 3/4 in, Material Steel, ANSI Standards Met ANSI Z359.12, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Carabiner Shape Offset-D, Includes Retaining Pin No, Weight Capacity 420 lb, Overall Width 4 1/4 in, Inside Length 3/4 in, Overall Length 4 1/4 in, Series Saflok, Tensile Strength 5,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Slow Parking Lot Stencil, PMS52 (PMS52)
- NMC Tri Pod Stand For Rigid And Roll Up (RUTRI)
- MARCOM Hand & Power Tool Construction DVD (V0000769ET)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- 3M DBI-SALA Carabiner, Auto-Lock, 6 2/3 in Length, Zinc-Plated Alloy Steel, Gold (2000300)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- 3M DBI-SALA Carabiner, Auto-Lock, 4-19/64" Length, Zinc Plated steel, Gold (3100107)
- 3M DBI-SALA Carabiner, Twist Lock; Hook, Zinc Plated Steel, Yellow Zinc (2000112)
- GEMTOR Carabiner, Auto-Lock, 4-1/2" Length, Steel, Silver (5105)
- PETZL Carabiner, Auto-Lock, 4" Length, Aluminum, Gray (M33A TL)
- VEGA Torx Driver Bit Set, 4 in Length, S2 Steel (150TCS10)
- 3M Dbi-Sala Fall Protection