Concrete Anchor Strap
Mfr # 2100052
Zoro # G1272069
product price: $45.99
/eaKey Features
Standards
OSHA 1910.140, OSHA 1926.502
Length
96 in
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Polyester Web
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2100052
Zoro #
G1272069
UPC #
-
Country of Origin
Canada
Dimensions
Length
96 in
Details
Item
Anchor,Concrete,Web 96In
Standards
OSHA 1910.140, OSHA 1926.502
Weight Capacity
310 lbs. (141 kg) ANSI / 420 lbs. (190 kg) OSHA
Material
Polyester Web
Color
Blue
Installation
Disposable
Webbing Material
Polyester
Attachment Point
D-ring
Tensile Strength
5,000 lbs. (22kN)
Anchor Material
Durable polyester
Description
Anchor,Concrete,Web 96In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.