
Confined Space Aluminium Tripod, Silver
Mfr # 8000140
Zoro # G711420156
product price: $1,784.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Use With
Mechanical Winch, Self-Retracting Device
Weight Capacity
47 lb
Standards
OSHA 1910.140, OSHA 1926.502
Confined Space Component
Tripod
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8000140
Zoro #
G711420156
UPC #
00648250257555
Country of Origin
United States
Dimensions
Minimum Height
5 ft
Maximum Height
7 ft
Height
7.0 ft
Length
7.0 ft
Details
Item
Confined Space Aluminum Tripod
Color
Silver
For Use With
Mechanical Winch, Self-Retracting Device
Weight Capacity
47 lb
Standards
OSHA 1910.140, OSHA 1926.502
Confined Space Component
Tripod
Workers per System
1
Includes Winch
No
Base Mount Style
Leg
Tripod Material
Aluminum
Includes SRL
No
Material
Aluminum
Description
Confined Space Aluminium Tripod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.