Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Cart Base, Green

  • Mfr # 8000106

  • Zoro # G416517908


product price: $9,254.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

For Use With
Davit Arm System
Confined Space Item
Base
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Weight Capacity
452.0 lb
Height
1096.0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000106
Zoro #
G416517908
UPC #
0840779173846
Country of Origin
United States

Dimensions

Height
1096.0 mm
Length
2997.0 millimeters

Details

Item
Confined Space Counterweighted Cart Base
For Use With
Davit Arm System
Confined Space Item
Base
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502
Weight Capacity
452.0 lb
Material
steel and aluminium
Color
Green

Description

Confined Space Cart Base, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.