Zoro Homepage

Davit Base, Aluminum, 102.875 in W

  • Mfr # 8000105

  • Zoro # G016313740


product price: $6,366.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Length
72 in
For Use With
Davit Arms
Width
102 7/8 in
Height
72 in
Weight Capacity
452 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000105
Zoro #
G016313740
UPC #
0840779172962
Country of Origin
United States

Dimensions

Length
72 in
Width
102 7/8 in
Height
72 in

Details

For Use With
Davit Arms
Weight Capacity
452 lb
Color
Green
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532
Item
Davit Base
Base Material
Aluminum
Base Installation
Portable
Features
180 Degree Davit Mast Rotation, Adjustable Width Base Design with Integrated Levelling Feet and Indicator, Integrated Alignment Features for Easy Assembly, Self Retracting Pin Lanyards Help Prevent Breaks and Snags
Finish
Powder Coated
Series
DBI-SALA
Confined Space Component
Base
Confined Space Item
Base
Material
Aluminum

Description

Confined Space Long Reach Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.