Eyewear Dispenser, Tray, 6 Pairs, Acrylic, 5 7/8 in H x 9 in W x 6 in D, Clear, 1 Box
- Mfr # 23Z418
- Zoro # G4796416
product price:Â
$
44.99
/ea
Key Features
Dispenser Style
Tray
Overall Height
5 7/8 in
Overall Width
9 in
Overall Depth
6 in
Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23Z418
- Zoro #
- G4796416
- UPC #
- 190735431382
- Country of Origin
- China
Dimensions
- Overall Height
- 5 7/8 in
- Overall Width
- 9 in
- Overall Depth
- 6 in
Details
- Item
- Eyewear Dispenser
- Dispenser Style
- Tray
- Material
- Acrylic
- Wall Mounting
- Yes
- Capacity
- 6 Pairs
- Dispensing Method
- Hinged Lid
- Dispenser Lid Style
- Hinged Lid
- Dispenser Contains
- Glasses, Goggles
- Holds
- Up to 6 Pairs
- Color
- Clear
- Dispenser Orientation
- Horizontal
- Includes
- Sponge Cushion
- Center-to-Center Mounting Hole Spacing
- 6 in
- Dispenser Layout
- 1 Box
- Number of Eyewear
- 6
- Shell Material
- Acrylic
- Wire Color
- Clear
Description
Eyewear Dispenser, Capacity 6 Pairs, Center-to-Center Mounting Hole Spacing 6 in, Color Clear, Dispenser Contains Glasses, Goggles, Dispenser Layout 1 Box, Dispenser Orientation Horizontal, Dispenser Style Tray, Dispensing Method Hinged Lid, Includes Sponge Cushion, Material Acrylic, Mounting Location Cabinet, Countertop, Wall, Overall Depth 6 in, Overall Height 5 7/8 in, Overall Width 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.