Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Davit Base, Stainless Steel, 11 in W

  • Mfr # 8000091

  • Zoro # G216313663


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Silver
Weight Capacity
750 lb
Length
11 in
Height
9 1/2 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8000091
Zoro #
G216313663
UPC #
0840779167807
Country of Origin
United States

Dimensions

Length
11 in
Height
9 1/2 in
Width
11 in

Details

Item
Davit Base
Color
Gray, Silver
Weight Capacity
750 lb
For Use With
Davit Masts
Standards
29 CFR OSHA 1910.140, 29 CFR OSHA 1926.502, AS/NZS 5532, CEN/TS 16415 Type A, EN 1496:2006 (Clause 4.6), EN 795 Type A
Features
360 Degree Davit Mast Rotation, Allows for Two Users to Connect to the System (one User Operating the Davit and One Entering the Confined Space), Permanent Installation, Reduce Surface Obstructions that Occur with Surface Mounted Davit Bases, Thermoplastic Davit Mast Sleeve Liner Reduces Friction and Aids in Davit Rotation
Base Material
Stainless Steel
Series
DBI-SALA
Confined Space Component
Base
Confined Space Item
Base
Material
Stainless Steel

Description

Core Insert Base with Top Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.