DBI-SALA Self-Retracting Lifeline, 50 ft Length, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 3503878

  • Zoro # G507194575


product price:  $1,500.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Standards
ANSI Class 1; ANSI Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3503878
Zoro #
G507194575
UPC #
00648250239452
Country of Origin
United States

Dimensions

Length
50 ft
Lifeline Length
50 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Standards
ANSI Class 1; ANSI Z359.14-2021
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
DBI-SALA
Anchorage End Connection
Carabiner
Anchoring Location
Overhead Only
Application
Assembly, Climbing, Inspection, Maintenance; Construction
Hardware Material
Zinc Plated Steel
Features
1125 lbf (ANSI) Average Arrest Force; 1350 lbf (OSHA 130 lb - 310 lb), 1500 lbf (ANSI), 1800 lbf (OSHA up to 420 lb) Maximum Arrest Force; Overhead Anchor Point Mounting; Single Leg; Lightweight thermoplastic housing with built in carrying handle; Swiveling anchorage point and carabiner included; Patent pending dual label system located within ergonomic cable bumper stop to simplify inspections and reduce the need for replacement; Swiveling snap hook with impact indicator; RFID located in cable handle
Visual Load Indicator
Yes
For Use With
Full Body Harness and Anchor Point
Includes
Carabiner
Housing Material
Glass-Filled Nylon
SRL Housing Material
Nylon
ANSI SRL Type
SRL
Rescue Method
Self
Lifeline Material
Steel
RFID Equipped
Yes
Anchorage End Connection Type
Carabiner
ANSI SRL Class (2021)
Class 1
Anchorage End Connection Material
Steel

Description

Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 50 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped Yes, Weight Capacity 420 lb, Series DBI-SALA, Color Blue, Rescue Method Self

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.