
DBI-SALA Self-Retracting Lifeline, 6 ft. Length, Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity
Mfr # 3100565
Zoro # G310354364
product price:Â $662.99
/ea
Free Shipping & Returns
Key Features
Length
6 ft.
Weight Capacity
420 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3100565
Zoro #
G310354364
UPC #
00648250242667
Country of Origin
United States
Dimensions
Length
6 ft.
Lifeline Width
3/4 in
Lifeline Length
6 ft
Details
Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
DBI-SALA
Anchorage End Connection
Snap Hook
SRL Housing Material
Nylon Thermoplastic
Anchoring Location
Overhead Only
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.14-2021
Replaceable Lifeline
Yes
ANSI SRL Class (2021)
Class 1
Minimum Weight Capacity
130 lb
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
Rescue Method
Self
Rescue Mode
Lower, Raise
Anchorage End Connection Type
Quick-Connect
Lifeline Material
Web
Description
Self-Retracting Lifeline, Anchoring Location Overhead Only, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Quick-Connect, Harness End Connection Snap Hook, Harness End Connection Material Steel, Lifeline Length 6 ft, Lifeline Material Web, Number of Legs 1, Weight Capacity 420 lb, Series DBI-SALA, ANSI Standards Met ANSI Z359.14-2021, Color Black, Lifeline Width 3/4 in, Minimum Weight Capacity 130 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.