Shop 3M DBI-SALA
See all product information
Create Account
Fall Protection Shock Absorbing Lanyard, 130 to 310 lb Load, 6 ft L
Mfr # 7100220854
Zoro # G421831464
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Series
ShockWaveâ„¢2
Weight Capacity
130 to 310 lb
Hardware Material
Zinc Plated Steel
Harness End Connection
Snap Hook
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100220854
- Zoro #
- G421831464
- UPC #
- 840779011230
- Country of Origin
- United States
Details
- Series
- ShockWaveâ„¢2
- Weight Capacity
- 130 to 310 lb
- Hardware Material
- Zinc Plated Steel
- Harness End Connection
- Snap Hook
- Color
- Yellow
- Standards
- ANSI A10.32, OSHA 1910.66, OSHA 1926.502
- Lifeline Material
- Polyester Tubular Web
- Number of Legs
- 2
- Anchorage End Connection
- Snap Hook
Description
3M DBI-SALA fall protection lanyard shock absorbing, series: Shockwave2, 130 to 310 lb, 6 ft L, polyester tubular web line, zinc plated steel hardware, 2 leg, yellow, snap hook anchorage connection, snap hook harness connection hook. Shockwave2 shock absorbing lanyards incorporate a unique stretchable design. It offers complete freedom of movement while reducing trip fall hazards, dragging or snagging by expanding to 6 ft (1.8m) when taut and automatically contracting to 4-1/2 ft (1.4 m) in reaction to the worker's movements. The design is lightweight and provides added comfort and safety. The unique inner core begins to extend and absorb energy once subjected to a fall and limits the fall arrest forces to safe levels. A built-in impact indicator provides easy visual evidence if the shock has been involved in a fall. All Dbi/Sala lanyards incorporate our patented self-locking snap hooks which are widely recognized in the industry for their user friendly operation and are preferred by safety professionals and workers alike. Specifically designed to allow you to open and connect the hook without getting your thumb or fingers in the way - even with gloves on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.