DBI SALA Self Retracting Lifeline, 8 ft. Length, Quick-Connect, Steel, 2 Leg(s)

  • Mfr # 3500279

  • Zoro # G609228079


product price: $711.99
/ea
Free Shipping & Returns

Key Features

Length
8 ft.
Weight Capacity
310 lb
Color
Orange
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3500279
Zoro #
G609228079
UPC #
00648250243473
Country of Origin
United States

Dimensions

Length
8 ft.
Lifeline Length
8 ft
Lifeline Diameter
1/4 in

Details

Item
Self Retracting Lifeline
Weight Capacity
310 lb
Color
Orange
Harness End Connection
Quick-Connect
Harness End Connection Material
Steel
Number of Legs
2
Series
DBI SALA
Anchorage End Connection
Snap Hook
Anchoring Location
Overhead or Foot Level
SRL Housing Material
Nylon
Minimum User Weight
130 lb
ANSI SRL Type
SRL-P
Anchorage End Connection Material
Steel
Anchorage End Connection Type
Snap Hook
Sealed
Yes
ANSI Standards Met
ANSI/ASSP Z359.14-2021
ANSI SRL Class (2021)
Class 2
Other Standards
ISO 9001
Rescue Method
Self
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
RFID Equipped
Yes
Lifeline Material
Steel

Description

Self Retracting Lifeline, Minimum User Weight 130 lb, Sealed Yes, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Steel, Lifeline Length 8 ft, Lifeline Material Steel, Number of Legs 2, RFID Equipped Yes, Weight Capacity 310 lb, Series DBI SALA, Rebar Hook Gate Opening Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.